TITEX A1249XPL-9.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5236599

Deep-Hole Drill

See technical informationSee documents
References
Walter Titex:A1249XPL-9.3
Rubix:291A1654
Manufacturer :5236599
EAN:4031132266169
brand logo
Technical specifications
Drilling diameter9.3 mm
Total length125 mm
Length of cut66 mm
See all Specifications
Documents

Product details : TITEX A1249XPL-9.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5236599


ALTIUS

Applications

Drilling (Through Hole);Blind Hole;Stack Drilling

Technical specifications


Attributes
Drilling diameter9.3 mm
Total length125 mm
Length of cut66 mm
Shank typecylindrical
Din standarddin 338
Coatingalcrn
Toleranceh8
Direction of cuttingright
Machining materialsteel;stainless steel;cast iron;non-ferrous metal;special alloy;others
Cutting materialhss-e
Tip angle130 °
Tail diameter9.3 mm
Show UNSPSC/ECL@SS
£ 37.32 excl. VAT
/ Each
£ 44.78 incl. VAT
  • Usually arrives within 14 working days