GUHRING 00207 009.000 HSS/HSCO COATED DRILLS 9002070090000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002070090000
rubix:342A7759
ean:4031093025348
brand logo
brand logo
Technical specifications
Drilling diameter9 mm
Total length125 mm
Length of cut81 mm
See all Specifications

Product details : GUHRING 00207 009.000 HSS/HSCO COATED DRILLS 9002070090000


Technical specifications


Attributes
Drilling diameter9 mm
Total length125 mm
Length of cut81 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter9 mm
Show UNSPSC/ECL@SS
£ 14.77 excl. VAT
/ Each
£ 17.72 incl. VAT
  • Usually arrives within 14 working days