References
Gühring:668 8.000
Rubix:285A7413
Manufacturer :9006680080000
EAN:4031093225977


Technical specifications
| Drilling diameter | 8 mm |
|---|---|
| Total length | 165 mm |
| Length of cut | 109 mm |
Product details : GUHRING 00668 008.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Total length | 165 mm |
| Length of cut | 109 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 49.57 excl. VAT
/ Each
£ 59.48 incl. VAT
- Usually arrives within 14 working days