Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883086 JOBBER DRILL HSS ZIRCO COATED43/64
CUTLINE 883086 JOBBER DRILL HSS ZIRCO COATED43/64
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883086
rubix:
209A1138
Product details
Technical specifications
Product details : CUTLINE 883086 JOBBER DRILL HSS ZIRCO COATED43/64
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.26
excl. VAT
/
Each
£
35.11
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
GUHRING 00305 003.050 TWIST DRILLS
TITEX A1522-3.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5061890
GUHRING 00605 004.800 TWIST DRILL HSCO 4.800MM DIN 338 TYPE TI BRIGHT
TITEX DA110-08-01.800U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506433
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 7.2 860961
GUHRING 00317 003.300 TWIST DRILLS
GUHRING 00622 002.000 GT80/100 DRILLS 9006220020000
GUHRING 01146 004.000 DRILLS OTHER 9011460040000
GUHRING 00245 008.200 STANDARD HSS DRILLS 9002450082000
GUHRING 00669 001.800 EXTRA COATED DRILLS 9006690018000
GUHRING 00205 001.640 UNIVERSAL HSS DRILLS 9002050016400
TITEX A1254TFT-12.1 DRILLS TYP VA INOX 5060989
DORMER A0028.1 JOBBER DRILL 8.10 MM 5967222
GUHRING 00218 001.000 HSS/HSCO COATED DRILLS 9002180010000
DORMER A1479.0 JOBBER DRILL 9.00 MM 7022477