References
Gühring:211 1.400
Rubix:285A6025
Manufacturer :9002110014000
EAN:4031093038935


Technical specifications
| Drilling diameter | 1.4 mm |
|---|---|
| Length of cut | 33 mm |
| Shank type | cylindrical |
Product details : GUHRING 00211 001.400 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 1.4 mm |
|---|---|
| Length of cut | 33 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.4 mm |
Show UNSPSC/ECL@SS
£ 5.85 excl. VAT
/ Each
£ 7.02 incl. VAT
- Usually arrives within 14 working days