GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores Gühring
Threading diameter | 3.5 mm |
---|---|
Thread | 0.6 mm |
Total length | 56 mm |
Threading diameter | 3.5 mm |
---|---|
Thread | 0.6 mm |
Total length | 56 mm |
Body material | hss-e |
Usually arrives within 14 working days