Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00659 003.600 HSS/HSCO COATED DRILLS 9006590036000
GUHRING 00659 003.600 HSS/HSCO COATED DRILLS 9006590036000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006590036000
rubix:
344A2582
ean:
4031093214957
Technical specifications
Drilling diameter
3.6
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00659 003.600 HSS/HSCO COATED DRILLS 9006590036000
Technical specifications
Attributes
Drilling diameter
3.6
mm
Body material
hss-co
Tip angle
130
°
Internal cooling
no
Tail diameter
3.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.75
excl. VAT
/
Each
£
14.10
incl. VAT
Usually arrives within 14 working days
Select variants (54)
Add to cart
Check our products from related categories
GUHRING 00223 001.500 TWIST DRILLS
GUHRING 00605 001.950 TWIST DRILLS
DORMER A62011.5 6499954
GUHRING 00223 003.900 STANDARD HSS DRILLS 9002230039000
GUHRING 00669 002.000 EXTRA COATED DRILL
CUTLINE DRILL - HSS LONG SERIES MM 3.4 861322
DORMER A1102.2 SERIES DRILL 2.20 MM 5967929
DORMER A1002.35 JOBBER DRILL 2.35 MM 5966904
DORMER A6203.1 6499880
DORMER A94012.2 SERIES DRILL 12.20 MM 5972998
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 7.8MM
TITEX A1114-16 JOBBER DRILLS HSS/HSS-E 5056865
DORMER A10012.2 JOBBER DRILL 12.20 MM 5967436
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 8.8MM
GUHRING 00205 008.400 TWIST DRILLS 8.400 MM