References
Walter Titex:A1114-16
Rubix:276A3369
Manufacturer :5056865
EAN:4031132043760

Technical specifications
| Drilling diameter | 16 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 46 mm |
Documents
Product details : TITEX A1114-16 JOBBER DRILLS HSS/HSS-E 5056865
ALTIUS
Applications
Spot Drilling
Technical specifications
Attributes
| Drilling diameter | 16 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 46 mm |
| Shank type | cylindrical |
| Coating | uncoated |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss |
| Tip angle | 120 ° |
| Tail diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 37.68 excl. VAT
/ Each
£ 45.22 incl. VAT
- Usually arrives within 14 working days