Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00659 004.700 HSS/HSCO COATED DRILLS 9006590047000
GUHRING 00659 004.700 HSS/HSCO COATED DRILLS 9006590047000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006590047000
rubix:
344A2619
ean:
4031093215206
Technical specifications
Drilling diameter
4.7
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00659 004.700 HSS/HSCO COATED DRILLS 9006590047000
Technical specifications
Attributes
Drilling diameter
4.7
mm
Body material
HSS-Co
Tip angle
130
°
Internal cooling
No
Tail diameter
4.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.40
excl. VAT
/
Each
£
14.88
incl. VAT
Usually arrives within 14 working days
Select variants (54)
Add to cart
Check our products from related categories
GUHRING 00245 023.750 STANDARD HSS DRILLS 9002450237500
TITEX A1211-0.33 JOBBER DRILLS HSS/HSS-E 5058395
GUHRING 00669 002.400 TWIST DRILLS
DORMER A5105.5 JOBBER DRILL 5.50 MM 5970525
TITEX A1247-10.5 JOBBER DRILL 5060525
DORMER A00212.6 JOBBER DRILL 12.60 MM 5967469
TITEX A1149XPL-8.2 DEEP HOLE DRILL 5236468
TITEX A1211-0.97 JOBBER DRILLS HSS/HSS-E 5058459
TITEX A1154TFT-2.1 DRILLS TYP VA INOX 5200082
DORMER A1081/2 JOBBER DRILL 1/2 INCH 5968203
GUHRING 00329 003.350 TWIST DRILLS
GUHRING 00396 003.200 GT80/100 COATED DRILLS 9003960032000
DORMER A9202.15 5972346
TITEX A1211-0.2 JOBBER DRILLS HSS/HSS-E 5058382
TITEX A1211-6.65 JOBBER DRILLS HSS/HSS-E 5058809