Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00396 003.200 GT80/100 COATED DRILLS 9003960032000
GUHRING 00396 003.200 GT80/100 COATED DRILLS 9003960032000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9003960032000
rubix:
345A2222
ean:
4031093694803
Technical specifications
Drilling diameter
3.2
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00396 003.200 GT80/100 COATED DRILLS 9003960032000
Technical specifications
Attributes
Drilling diameter
3.2
mm
Body material
HSS-Co
Tip angle
130
°
Internal cooling
No
Tail diameter
3.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.22
excl. VAT
/
Each
£
26.66
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
CUTLINE DRILL HSS JOBBER TIN TIP MM 3.9 860678
DORMER A147 8.6MM HSS E JOBBER DRILL DIN 338
GUHRING 00501 007.000 GT80/100 DRILLS 9005010070000
DORMER A1105.2 SERIES DRILL 5.20 MM 5967790
DOR HSS-TIN STUB DRILL 4.4
DORMER A110 HSS LONG SERIES DRILL 5.3MM
CUTLINE DRILL - HSS LONG SERIES MM 18.25 861423
CUTLINE DRILL - HSS JOBBER ZIRKO MM 9.4 861108
DORMER A120 HSS STUB DRILL 9.8MM
DEWALT DT9590-QZ SDS-PLUS MASONRY DRILL BIT 18 X 450MM
DORMER A1207/16 STUB DRILL 7/16 INCH 5968675
TITEX DA110-08-02.600U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506441
CUTLINE DRILL - HSS JOBBER MM 9.5 845829
DORMER A12512.0X315 SERIES DRILL 12.00 MM X 310 MM 5968132
GUHRING 05523 002.380 TWIST DRILL HSCO 2.380MM TYPE GU 500 DZ BRIGHT