Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00659 009.100 HSS/HSCO COATED DRILLS 9006590091000
GUHRING 00659 009.100 HSS/HSCO COATED DRILLS 9006590091000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006590091000
rubix:
344A2718
ean:
4031093215893
Technical specifications
Drilling diameter
9.1
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00659 009.100 HSS/HSCO COATED DRILLS 9006590091000
Technical specifications
Attributes
Drilling diameter
9.1
mm
Body material
hss-co
Tip angle
130
°
Internal cooling
no
Tail diameter
9.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.98
excl. VAT
/
Each
£
101.98
incl. VAT
Usually arrives within 14 working days
Select variants (54)
Add to cart
Check our products from related categories
DORMER A5101/2 JOBBER DRILL 1/2 INCH 5970029
CUTLINE DRILL - HSS CO5% - JOBBER - SHANK WITH FLAT - GOLD MM 1 861176
DOR HSS-TIN STUB DRILL 3.1
GUHRING 05519 012.000 TWIST DRILLS
CUTLINE DRILL - HSS LONG SERIES MM 1.1 861299
DORMER A6204.9 6499898
DORMER A1006.9 JOBBER DRILL 6.90 MM 5966804
TITEX A1722-10.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5062652
DORMER A1473.3 JOBBER DRILL 3.30 MM 7022420
TITEX A1149XPL-5.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5236445
DOR HSS-TIN STUB DRILL .6
TITEX A1244-11/32IN JOBBER DRILLS HSS/HSS-E 5060325
TITEX A3143-0.62 MICRO PREC DRILL 5062896
GUHRING 00223 004.500 TWIST DRILL HSS 4.500 MM DIN 1897 TYPE N STEAM
TITEX A1622-6.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5062614