ADX Jobber Drill
Drilling diameter | 12.7 mm |
---|---|
Total length | 151 mm |
Length of cut | 101 mm |
Drilling diameter | 12.7 mm |
---|---|
Total length | 151 mm |
Length of cut | 101 mm |
Din standard | DIN 338 |
Ratio of diameter to length of drill hole | 4xD |
Body material | HSS |
Sharpening | Standard |
Tip angle | 130 ° |
Internal cooling | No |
Tail diameter | 12.7 mm |
Usually arrives within 14 working days