References
Dormer:A0223.1
Rubix:1198183
Manufacturer :5967081
EAN:7320760589083





Technical specifications
| Drilling diameter | 3.1 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 18 mm |
Product details : DOR HSS-TIN STUB DRILL 3.1
Applications
Technical specifications
Attributes
| Drilling diameter | 3.1 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 18 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 3.1 mm |
Show UNSPSC/ECL@SS
£ 2.99 excl. VAT
/ Each
£ 3.59 incl. VAT
- Usually arrives within 14 working days