Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00618 003.000 TWIST DRILLS
GUHRING 00618 003.000 TWIST DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006180030000
rubix:
285A7143
ean:
4031093190350
Technical specifications
Drilling diameter
3
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00618 003.000 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
3
mm
Body material
HSS-Co
Tip angle
130
°
Internal cooling
No
Tail diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.87
excl. VAT
/
Each
£
22.64
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
TITEX A1244-NO59 JOBBER DRILLS HSS/HSS-E 5060255
GUHRING 00206 000.990 HSS/HSCO COATED DRILLS 9002060009900
TITEX A1547-3.8 JOBBER DRILLS HSS/HSS-E 5062184
TITEX A1622-3.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5062579
TITEX A1922S-12 DEEP HOLE DRILLS HSS-E TYPE UFL 5062693
TITEX A1222-NO55 DEEP HOLE DRILLS HSS-E TYPE UFL 5059399
GUHRING 00605 007.800 TWIST DRILL HSCO
GUHRING 00208 007.900 HSS/HSCO COATED DRILLS 9002080079000
CUTLINE DRILL - HSS JOBBER ZIRKO MM 11.4 861128
GUHRING 00219 008.000 TWIST DRILLS
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 12.7 862230
DORMER A51010.3 JOBBER DRILL 10.30 MM 5970066
DORMER A7778.9 JOBBER DRILL 8.90 MM 5971313
TITEX DA110-08-03.000U0-WZ90AJ JOBBER DRILL 7506445
GUHRING 00329 005.200 HSS/HSCO COATED DRILLS 9003290052000