Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-03.000U0-WZ90AJ JOBBER DRILL 7506445
TITEX DA110-08-03.000U0-WZ90AJ JOBBER DRILL 7506445
HSS twist drills
References
walter titex:
DA110-08-03.000U0-WZ90AJ
rubix:
206A9947
manufacturer :
7506445
ean:
4031132424811
Technical specifications
Drilling diameter
1.5
mm
Total length
40
mm
Product details
Technical specifications
Product details : TITEX DA110-08-03.000U0-WZ90AJ JOBBER DRILL 7506445
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.1181in
Technical specifications
Attributes
Drilling diameter
1.5
mm
Total length
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.35
excl. VAT
/
Each
£
1.62
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A9763.1X155 DRILL 3.10 MM 5972666
TITEX A1211-3.25 JOBBER DRILLS HSS/HSS-E 5058720
GUHRING 00223 005.050 TWIST DRILLS
GUHRING 00207 001.100 TWIST DRILLS
GUHRING 00305 006.300 TWIST DRILLS
TITEX A1148-NO18 DEEP HOLE DRILLS HSS-E TYPE UFL 5057059
GUHRING 00550 008.000 DRILLS OTHER 9005500080000
DORMER A6202.9 6499858
DORMER A100.3 JOBBER DRILL 0.30 MM 5967603
GUHRING 00207 011.700 HSS/HSCO COATED DRILLS 9002070117000
GUHRING 00257 016.000 TWIST DRILLS
DORMER A5539.0 5971434
GUHRING 00605 004.400 HSS/HSCO COATED DRILLS 9006050044000
CUTLINE DRILL - HSS LONG SERIES MM 10.25 861390
DORMER A1002.1 JOBBER DRILL 2.10 MM 5967066