GUN Sharpening Machine Thread-Cutters with Internal Spray Cooling for Standard Metric and British Blind and Through Bores Gühring
Threading diameter | 10 mm |
---|---|
Thread | 1.5 mm |
Body material | HSS-E |
Threading diameter | 10 mm |
---|---|
Thread | 1.5 mm |
Body material | HSS-E |
Drilling diameter | 8.5 mm |
Usually arrives within 14 working days