GUN Sharpening Machine Thread-Cutters with Internal Spray Cooling for Standard Metric and British Blind and Through Bores Gühring
Threading diameter | 8 mm |
---|---|
Thread | 1.25 mm |
Body material | HSS-E / PM |
Threading diameter | 8 mm |
---|---|
Thread | 1.25 mm |
Body material | HSS-E / PM |
Drilling diameter | 6.8 mm |
Usually arrives within 14 working days