CUTLINE METRIC COARSE HSS-PM HARDLUBE SPIRAL FLUTE M3 X 0.5 870238
Metric tap coarse hss-pm hardlube coated - spiral flute
See technical informationSee documentsReferences
GISS Cutline:870238
Rubix:870238
EAN:3660338238833

Documents
Product details : CUTLINE METRIC COARSE HSS-PM HARDLUBE SPIRAL FLUTE M3 X 0.5 870238
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Thread | 0.5 mm |
| Body material | hss |
| Threading | metrical |
| Square drive adapter | 2.7 mm |
| Din standard | din 371 |
| Capacity length | 18 mm |
| Total length | 56 mm |
Show UNSPSC/ECL@SS
£ 76.90 excl. VAT
/ Each
£ 92.28 incl. VAT
- In stock: Next day delivery
