Metric course tap hsse non-ferrous spiral flute
Threading | Metric |
---|---|
Threading diameter | 10 mm |
Thread | 1.5 mm |
Angle of helix | 45 ° |
Total length | 100 mm |
Body material | HSS-E |
Tolerance | 6H |
Tail diameter | 10 mm |
Square drive adapter | 8 mm |
Din standard | DIN 371 |
Capacity length | 16 mm |
Sold out