Metric tap hsse/asp-pm - spiral flute - titanium
Threading | Metric |
---|---|
Threading diameter | 10 mm |
Thread | 1.5 mm |
Angle of helix | 30 ° |
Total length | 100 mm |
Body material | HSS-E / PM |
Coating | TiCN |
Tolerance | 6HX |
Tail diameter | 10 mm |
Square drive adapter | 8 mm |
Material | Titanium |
Din standard | DIN 371 |
Capacity length | 20 mm |
Sold out