Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00223 003.500 TWIST DRILL HSS 3.500MM TYPE N STEAM TEMPERED
GUHRING 00223 003.500 TWIST DRILL HSS 3.500MM TYPE N STEAM TEMPERED
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002230035000
rubix:
88246532
ean:
4031093054522
Product details
Technical specifications
Product details : GUHRING 00223 003.500 TWIST DRILL HSS 3.500MM TYPE N STEAM TEMPERED
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.97
excl. VAT
/
Each
£
2.36
incl. VAT
Usually arrives within 14 working days
Select variants (93)
Add to cart
Check our products from related categories
DORMER A7773.6 JOBBER DRILL 3.60 MM 5971046
GUHRING 00245 006.100 TWIST DRILLS
TITEX A1222-15.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5059444
TITEX A1249XPL-15.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5236514
TITEX A1211-LET.A JOBBER DRILLS HSS/HSS-E 5058264
TITEX A3143-0.6 MICRO DRILL 5062894
CUTLINE 883017 HSS-E STUB DRILL SHORT21/64
GUHRING 05523 007.700 TWIST DRILL HSCO 7.700MM TYPE GU 500 DZ BRIGHT
DORMER A12016.0 STUB DRILL 16.00 MM 5967971
DORMER A52013.0 STUB DRILL 13.00 MM 5970228
GUHRING 00219 001.800 HSS/HSCO COATED DRILLS 9002190018000
DORMER A1017.0 JOBBER DRILL 7.00 MM 5967975
GUHRING 02458 001.000 TWIST DRILLS
GUHRING 00658 005.700 GT80/100 COATED DRILLS 9006580057000
TITEX A1544-1.1 JOBBER DRILLS HSS/HSS-E 5062052