References
Walter Titex:A1211-LET.A
Rubix:356A6639
Manufacturer :5058264
EAN:4031132066783

Technical specifications
| Drilling diameter | 5.944 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 48 mm |
Documents
Product details : TITEX A1211-LET.A JOBBER DRILLS HSS/HSS-E 5058264
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 5.944 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 48 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | uncoated |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 5.944 mm |
Show UNSPSC/ECL@SS
£ 2.72 excl. VAT
/ Each
£ 3.26 incl. VAT
- Usually arrives within 14 working days