Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 02047 002.400 GT80/P2000 HSCO DRILLS 9020470024000
GUHRING 02047 002.400 GT80/P2000 HSCO DRILLS 9020470024000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9020470024000
rubix:
339A0225
ean:
4031093341745
Technical specifications
Drilling diameter
2.4
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02047 002.400 GT80/P2000 HSCO DRILLS 9020470024000
Technical specifications
Attributes
Drilling diameter
2.4
mm
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Tail diameter
2.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.13
excl. VAT
/
Each
£
3.76
incl. VAT
Usually arrives within 14 working days
Select variants (92)
Add to cart
Check our products from related categories
ROEBUCK 10-000 8.5MM ROLL FORGED JOBBER DRILL
GUHRING 00329 014.200 HSS/HSCO COATED DRILLS 9003290142000
TITEX A1211-4.6 JOBBER DRILLS HSS/HSS-E 5058758
GUHRING 00329 001.500 TWIST DRILLS
GUHRING 00503 004.500 GT80/100 DRILLS 9005030045000
DORMER A1081.5 JOBBER DRILL 1.50 MM 5968176
GUHRING 00237 013.000 TWIST DRILLS
TITEX A1211-7.25 JOBBER DRILLS HSS/HSS-E 5058821
GUHRING 00245 045.000 TWIST DRILLS
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 9.3 862196
TITEX A1522-1.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5061844
GUHRING 00659 015.500 HSS/HSCO COATED DRILLS 9006590155000
GUHRING 01146 003.400 DRILLS OTHER 9011460034000
CUTLINE 832037 DRILL HSS CO5 CUT GROUND 8 MM
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 7.4 860963