Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00329 014.200 HSS/HSCO COATED DRILLS 9003290142000
GUHRING 00329 014.200 HSS/HSCO COATED DRILLS 9003290142000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9003290142000
rubix:
344A9672
ean:
4031093105170
Technical specifications
Drilling diameter
14.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00329 014.200 HSS/HSCO COATED DRILLS 9003290142000
Technical specifications
Attributes
Drilling diameter
14.5
mm
Body material
hss-co
Tip angle
118
°
Internal cooling
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.98
excl. VAT
/
Each
£
86.38
incl. VAT
Usually arrives within 14 working days
Select variants (75)
Add to cart
Check our products from related categories
DORMER A11020.0 SERIES DRILL 20.00 MM 5967853
TITEX A1148-9.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5057254
TITEX A1249XPL-2.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5236532
DORMER A1253.0X200 SERIES DRILL 3.00 MM X 200 MM 5968616
DORMER HSS DRILL 24.0 A95224.0
CUTLINE DRILL - HSS JOBBER ZIRKO MM 2.2 861036
GUHRING 05519 007.400 TWIST DRILLS
GUHRING 00557 012.000 NC-SPOTTING DRILL 90 HSS 12.000 MM
TITEX A1247-10.8 JOBBER DRILLS HSS/HSS-E 5060526
DORMER A110 HSS LONG SERIES DRILL 8.75MM
DORMER A10011.2 JOBBER DRILL 11.20 MM 5966641
GUHRING 00672 003.150 EXTRA COATED DRILLS 9006720031500
CUTLINE 832044 DRILL HSS CO5 CUT GROUND 11 MM
TITEX A1247-4.5 JOBBER DRILL 5060587
GUHRING 00535 003.000 TWIST DRILLS