References
Dormer:A1472.0
Rubix:2582022
EAN:7320760690789





Technical specifications
| Drilling diameter | 2 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 24 mm |
Documents
Product details : DORMER A1472.0 JOBBER DRILL 2.00 MM 7022407
High Speed Cobalt (HSS-E) provides superior hot hardness when drilling
Strengths
130° special point provides self cantering, low thrust and easier penetration
Back taper facilitates chip evacuation, reducing chipping on the last threads of the taps and also reducing torque when tap reverses
Back taper facilitates chip evacuation, reducing chipping on the last threads of the taps and also reducing torque when tap reverses
Applications
Drilling
Technical specifications
Attributes
| Drilling diameter | 2 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 24 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | bright |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | stainless steels, heat-resistant materials, titanium, hard bronze and special alloys |
| Cutting material | cobalt variants |
| Tip angle | 130 ° |
| Tail diameter | 2 mm |
Show UNSPSC/ECL@SS
£ 3.69 excl. VAT
/ Each
£ 4.43 incl. VAT
- Usually arrives within 14 working days