TITEX A1211-6.15 JOBBER DRILLS HSS/HSS-E 5058799

Twist Drill

See technical information
References
Walter Titex:A1211-6.15
Rubix:356A6864
Manufacturer :5058799
EAN:4031132003023
brand logo
Technical specifications
Drilling diameter6.15 mm
Total length101 mm
Length of cut63 mm
See all Specifications

Product details : TITEX A1211-6.15 JOBBER DRILLS HSS/HSS-E 5058799


Applications

Drilling (Through Hole);Blind Hole;Stack Drilling

Technical specifications


Attributes
Drilling diameter6.15 mm
Total length101 mm
Length of cut63 mm
Shank typecylindrical
Din standarddin 338
Angle of helix118 °
Direction of cuttingright
Cutting materialhss
Tip angle118 °
Tail diameter6.15 mm
Show UNSPSC/ECL@SS
£ 3.03 excl. VAT
/ Each
£ 3.64 incl. VAT
  • Usually arrives within 14 working days