Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 02047 002.800 GT80/P2000 HSCO DRILLS 9020470028000
GUHRING 02047 002.800 GT80/P2000 HSCO DRILLS 9020470028000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9020470028000
rubix:
339A0235
ean:
4031093341783
Technical specifications
Drilling diameter
2.8
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02047 002.800 GT80/P2000 HSCO DRILLS 9020470028000
Technical specifications
Attributes
Drilling diameter
2.8
mm
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Tail diameter
2.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.33
excl. VAT
/
Each
£
4.00
incl. VAT
Usually arrives within 14 working days
Select variants (92)
Add to cart
Check our products from related categories
TITEX A1247-6.6 JOBBER DRILLS HSS/HSS-E 5060611
CUTLINE 883079 JOBBER DRILL HSS ZIRCO COATED9/16
DORMER A1085/16 JOBBER DRILL 5/16 INCH 5968394
CUTLINE DRILL - HSS CO5% JOBBER MM 4.4 845880
GUHRING 00245 006.750 TWIST DRILLS
DORMER A1105.4 SERIES DRILL 5.40 MM 5967802
TITEX A1511-0.5 JOBBER DRILLS HSS/HSS-E 5061553
GISS CUTLINE TCT8.0 8.00MM TCT HSS DRILL
GUHRING 00305 002.650 TWIST DRILLS
CUTLINE DRILL - HSS JOBBER TIN MM 12.6 860890
TITEX A1149XPL-9.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5236480
GUHRING 00205 002.750 TWIST DRILLS 2.750 MM
GUHRING 00208 008.000 TWIST DRILL HSS 8.000MM TYPE N STEAM TEMPERED
GUHRING 00205 001.690 UNIVERSAL HSS DRILLS 9002050016900
DOR HSS-TIN STUB DRILL 9.3