GUHRING 00205 002.750 TWIST DRILLS 2.750 MM

Twist drill DIN338N

See technical information

References

Gühring:205 2.750
Rubix:80195241
Manufacturer :9002050027500
EAN:4031093013635
brand logo

Technical specifications

Drilling diameter2.75 mm
Total length61 mm
Length of cut61 mm
See all Specifications

Product details : GUHRING 00205 002.750 TWIST DRILLS 2.750 MM


Jobber drill with cyl. shank, HSS, DIN 338, type N, profile grinding, Gühring

Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.

Technical specifications


Attributes
Drilling diameter2.75 mm
Total length61 mm
Length of cut61 mm
Shank typecylindrical
Cutting materialhss
Tip angle118 °
Tail diameter2.75 mm
£ 1.25 excl. VAT
/ Each
£ 1.50 incl. VAT
  • Usually arrives within 14 working days