Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 02047 001.500 GT80/P2000 HSCO DRILLS 9020470015000
GUHRING 02047 001.500 GT80/P2000 HSCO DRILLS 9020470015000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9020470015000
rubix:
339A0192
ean:
4031093341653
Technical specifications
Drilling diameter
1.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02047 001.500 GT80/P2000 HSCO DRILLS 9020470015000
Technical specifications
Attributes
Drilling diameter
1.5
mm
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Tail diameter
1.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.35
excl. VAT
/
Each
£
4.02
incl. VAT
Usually arrives within 14 working days
Select variants (92)
Add to cart
Check our products from related categories
GUHRING 00605 006.300 HSS/HSCO COATED DRILLS 9006050063000
GUHRING 00205 005.020 UNIVERSAL HSS DRILLS 9002050050200
DORMER A0022.1 JOBBER DRILL 2.10 MM 5967415
TITEX A1154TFT-9.5 DRILLS TYP VA INOX 5200158
TITEX A1211-1.22 JOBBER DRILLS HSS/HSS-E 5058484
GUHRING 00205 000.200 TWIST DRILLS 0.200 MM
TITEX A1211-6.2 JOBBER DRILLS HSS/HSS-E 5058800
TITEX A1244-0.45 JOBBER DRILLS HSS/HSS-E 5060282
DORMER A5209.7 STUB DRILL 9.70 MM 5970014
GUHRING 00205 017.750 UNIVERSAL HSS DRILLS 9002050177500
GUHRING 00605 007.900 TWIST DRILL HSCO 7.900 MM DIN 338 TYPE TI BRIGHT
ROEBUCK S25.0X450 SDS-PLUS DRILL BIT 25 X 450MM
TITEX A1148-5.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5057205
GUHRING 00207 006.000 TWIST DRILLS
GUHRING 00329 005.000 TWIST DRILL HSCO 5.000 MM DIN 1897 TYPE GV 120