GUHRING 02047 003.100 GT80/P2000 HSCO DRILLS 9020470031000
Twist drill Gühring
See technical informationReferences
Gühring:2047 3.100
Rubix:339A0250
Manufacturer :9020470031000
EAN:4031093341813

Product details : GUHRING 02047 003.100 GT80/P2000 HSCO DRILLS 9020470031000
Technical specifications
Attributes
| Drilling diameter | 3.1 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 3.1 mm |
Show UNSPSC/ECL@SS
£ 3.97 excl. VAT
/ Each
£ 4.76 incl. VAT
- Usually arrives within 14 working days
