References
Draper:13645
Rubix:390A4281
Manufacturer :13645


Technical specifications
| Drilling diameter | 7 mm |
|---|---|
| Total length | 160 mm |
| Shank type | cylindrical |
Product details : DRAPER 13645 SDS PLUS DRILL BIT 7.0 X 160MM
The Draper SDS+ Series drill bits are tough and precise. Made from an alloy-steel with a high-grade tungsten carbide tip for extra-long life. The double flute design ensures accuracy and clean holes. For use on concrete, masonry, brick, stone, marble, granite and blocks. Compatible with drills with an SDS Plus chuck.
Technical specifications
Attributes
| Drilling diameter | 7 mm |
|---|---|
| Total length | 160 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 0.044 |
| Body material | steel |
| Cutting material | carbide |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 1.83 excl. VAT
/ Each
£ 2.20 incl. VAT
- Delivery usually within ( 7 ) days