Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 02047 001.300 GT80/P2000 HSCO DRILLS 9020470013000
GUHRING 02047 001.300 GT80/P2000 HSCO DRILLS 9020470013000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9020470013000
rubix:
339A0187
ean:
4031093341639
Technical specifications
Drilling diameter
1.3
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02047 001.300 GT80/P2000 HSCO DRILLS 9020470013000
Technical specifications
Attributes
Drilling diameter
1.3
mm
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Tail diameter
1.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.95
excl. VAT
/
Each
£
4.74
incl. VAT
Usually arrives within 14 working days
Select variants (92)
Add to cart
Check our products from related categories
DORMER A1253/16X315 SERIES DRILL 3/16 INCH X 310 MM 5968645
TITEX A3143-0.76 MICRO DRILLS HSS 5062910
GUHRING 00336 003.000 TWIST DRILL HSCO 3MM TYPE GT 100 NITRIDED LANDS
CUTLINE DRILL - HSS LONG SERIES MM 5.1 861339
DORMER A002 HSS TIN DRILL BIT 13.8MM
GUHRING 00651 012.900 UNIVERSAL HSS COATED DRI 9006510129000
TITEX A1547-8.2 JOBBER DRILLS HSS/HSS-E 5062227
GUHRING 00659 002.950 HSS/HSCO COATED DRILLS 9006590029500
GUHRING 00207 001.600 TWIST DRILLS
GUHRING 00205 005.450 UNIVERSAL HSS DRILLS 9002050054500
DORMER A17011/16 JOBBER DRILL 11/16 INCH 5968819
DORMER A17059/64 5968878
TITEX A1149XPL-5.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5236445
CUTLINE DRILL - HSS JOBBER ZIRKO MM 3 861044
CUTLINE DRILL - HSS CO5% JOBBER MM 7 845906