Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 012.900 UNIVERSAL HSS COATED DRI 9006510129000
GUHRING 00651 012.900 UNIVERSAL HSS COATED DRI 9006510129000
High Speed Drill Bit
References
gühring:
9006510129000
rubix:
343A9531
ean:
4031093201568
Technical specifications
Drilling diameter
12.9
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 012.900 UNIVERSAL HSS COATED DRI 9006510129000
Technical specifications
Attributes
Drilling diameter
12.9
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
12.9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.52
excl. VAT
/
Each
£
105.02
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
DORMER A147 5.8MM HSS E JOBBER DRILL DIN 338
CUTLINE 883008 HSS-E STUB DRILL SHORT3/16
TITEX A1211TIN-5.8 JOBBER DRILLS HSS/HSS-E 5058949
TITEX DA110-08-01.900U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506434
DORMER A52010.3 STUB DRILL 10.30 MM 5970302
GUHRING 00223 018.500 STANDARD HSS DRILLS 9002230185000
CUTLINE DRILL - HSS LONG SERIES MM 15.25 861411
GUHRING 00651 009.600 TWIST DRILLS
GUHRING 00561 002.500 DRILLS OTHER 9005610025000
GUHRING 00329 008.100 HSS/HSCO COATED DRILLS 9003290081000
GUHRING 00207 008.800 HSS/HSCO COATED DRILLS 9002070088000
DORMER A7779.9 JOBBER DRILL 9.90 MM 5970824
DORMER A120 HSS STUB DRILL 2.25MM
TITEX A1149XPL-3.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5236423
GUHRING 00329 003.400 HSS/HSCO COATED DRILLS 9003290034000