GUHRING 00336 003.000 TWIST DRILL HSCO 3MM TYPE GT 100 NITRIDED LANDS


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9003360030000
rubix:45005342
ean:4031093108713
brand logo
brand logo
Technical specifications
Drilling diameter3 mm
Total length100 mm
Length of cut66 mm
See all Specifications

Product details : GUHRING 00336 003.000 TWIST DRILL HSCO 3MM TYPE GT 100 NITRIDED LANDS


Technical specifications


Attributes
Drilling diameter3 mm
Total length100 mm
Length of cut66 mm
Body materialHSS-Co
Tip angle130 °
Internal coolingNo
Tail diameter3 mm
Show UNSPSC/ECL@SS
£ 12.04 excl. VAT
/ Each
£ 14.45 incl. VAT
  • Usually arrives within 14 working days