Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GISS CUTLINE TCT16.0 16.00MM TCT HSS DRILL
GISS CUTLINE TCT16.0 16.00MM TCT HSS DRILL
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
UK-TCT16.0
rubix:
228A3252
manufacturer :
TCT16.0
Technical specifications
Drilling diameter
16
mm
Total length
178
mm
Length of cut
120
mm
Product details
Technical specifications
Product details : GISS CUTLINE TCT16.0 16.00MM TCT HSS DRILL
Tungsten carbide tipped jobber drills with a 118 Deg 4 Facet designed for tougher and more abrasive materials
Technical specifications
Attributes
Drilling diameter
16
mm
Total length
178
mm
Length of cut
120
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.49
excl. VAT
/
Each
£
47.39
incl. VAT
In stock: Next day delivery
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A1101.4 SERIES DRILL 1.40 MM 5968308
GUHRING 00217 001.900 STANDARD HSS DRILLS 9002170019000
TITEX A1222-NO6 DEEP HOLE DRILLS HSS-E TYPE UFL 5059404
GUHRING 02047 003.100 GT80/P2000 HSCO DRILLS 9020470031000
TITEX A1249XPL-9.8 DEEP HOLE DRILL 5236604
GUHRING 00205 000.510 TWIST DRILLS 0.510 MM
GUHRING 00257 020.000 TWIST DRILLS
GUHRING 00667 000.800 TWIST DRILL HSS 0.800 MM DIN 340 TYPE N TIN
DORMER A110 HSS LONG SERIES DRILL 5.25MM
TITEX A1149XPL-3.1 DEEP HOLE DRILL 5236415
GUHRING 00329 003.900 TWIST DRILL HSCO 3.900MM TYPE GV 120
CUTLINE DRILL - HSS STUB MM 9.5 861273
GUHRING 00535 007.900 GT80/100 DRILLS 9005350079000
GUHRING 00659 003.050 HSS/HSCO COATED DRILLS 9006590030500
TITEX A1247-9.5 JOBBER DRILL 5060643