CUTLINE DRILL - HSS STUB MM 8 861269
Cylindrical drill bit - hss - extra short
See technical informationSee documentsReferences
GISS Cutline:861269
Rubix:861269
EAN:3660338160776


Technical specifications
| Drilling diameter | 8 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 37 mm |
Documents
Product details : CUTLINE DRILL - HSS STUB MM 8 861269
Cylindrical drill bit - hss - extra short Self-centering drill
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 37 mm |
| Shank type | cylindrical |
| Din standard | din 1897 n |
| Angle of helix | 30 ° |
| Machining material | steels / cast iron / non ferrous |
| Tip angle | 135 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 4.37 excl. VAT
/ Each
£ 5.24 incl. VAT
- Usually arrives within 14 working days