GUHRING 00208 000.800 HSS/HSCO COATED DRILLS 9002080008000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002080008000
rubix:342A8268
ean:4031093026796
brand logo
brand logo
Technical specifications
Drilling diameter0.8 mm
Total length30 mm
Length of cut10 mm
See all Specifications

Product details : GUHRING 00208 000.800 HSS/HSCO COATED DRILLS 9002080008000


Technical specifications


Attributes
Drilling diameter0.8 mm
Total length30 mm
Length of cut10 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Tail diameter0.8 mm
Show UNSPSC/ECL@SS
£ 5.38 excl. VAT
/ Each
£ 6.46 incl. VAT
  • Usually arrives within 14 working days