Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00660 001.100 MICRO-PRECISION DRILLS
GUHRING 00660 001.100 MICRO-PRECISION DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006600011000
rubix:
285A3947
ean:
4031093217248
Technical specifications
Drilling diameter
1.1
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00660 001.100 MICRO-PRECISION DRILLS
Technical specifications
Attributes
Drilling diameter
1.1
mm
Body material
HSS-E / PM
Tip angle
118
°
Internal cooling
No
Tail diameter
1.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.07
excl. VAT
/
Each
£
13.28
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
DORMER A147 7.7MM HSS E JOBBER DRILL DIN 338
TITEX A1722-7 DEEP HOLE DRILLS HSS-E TYPE UFL 5062664
GUHRING 02047 007.500 GT80/P2000 HSCO DRILLS 9020470075000
GUHRING 00308 011.500 DRILLS OTHER 9003080115000
DEWALT DT5054-QZ EXTREME METAL DRILL BIT 9.0MM
GUHRING 00217 013.500 TWIST DRILLS
TITEX A1622-NO35 DEEP HOLE DRILLS HSS-E TYPE UFL 5062527
GUHRING 00329 003.800 TWIST DRILLS
GUHRING 00128 016.500 DRILLS OTHER 9001280165000
DORMER A1014.2 JOBBER DRILL 4.20 MM 5967943
GUHRING 00218 008.000 HSS/HSCO COATED DRILLS 9002180080000
DORMER A00233/64 JOBBER DRILL 33/64 INCH 5967209
GUHRING 00209 004.000 TWIST DRILL
GUHRING 01146 001.500 TWIST DRILL M42 1.500 MM DIN 338 TYPE N BRIGHT
DORMER A11013/64 SERIES DRILL 13/64 INCH 5967877