GUHRING 00208 004.400 HSS/HSCO COATED DRILLS 9002080044000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002080044000
rubix:342A9071
ean:4031093029278
brand logo
brand logo
Technical specifications
Drilling diameter4.4 mm
Total length80 mm
Length of cut47 mm
See all Specifications

Product details : GUHRING 00208 004.400 HSS/HSCO COATED DRILLS 9002080044000


Technical specifications


Attributes
Drilling diameter4.4 mm
Total length80 mm
Length of cut47 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Tail diameter4.4 mm
Show UNSPSC/ECL@SS
£ 6.10 excl. VAT
/ Each
£ 7.32 incl. VAT
  • Usually arrives within 14 working days