References
Dormer:A1009/16
Rubix:45005847
EAN:7320760002636




Technical specifications
| Drilling diameter | 14.29 mm |
|---|---|
| Total length | 169 mm |
| Length of cut | 114 mm |
Product details : DORMER A1009/16 JOBBER DRILL 9/16 INCH 5968009
Applications
Technical specifications
Attributes
| Drilling diameter | 14.29 mm |
|---|---|
| Total length | 169 mm |
| Length of cut | 114 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 14.29 mm |
Show UNSPSC/ECL@SS
£ 27.35 excl. VAT
/ Each
£ 32.82 incl. VAT
- Usually arrives within 14 working days