GUHRING 00206 004.300 HSS/HSCO COATED DRILLS 9002060043000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002060043000
rubix:342A6217
ean:4031093020831
brand logo
brand logo
Technical specifications
Drilling diameter4.3 mm
Total length80 mm
Length of cut47 mm
See all Specifications

Product details : GUHRING 00206 004.300 HSS/HSCO COATED DRILLS 9002060043000


Technical specifications


Attributes
Drilling diameter4.3 mm
Total length80 mm
Length of cut47 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Tail diameter4.3 mm
Show UNSPSC/ECL@SS
£ 6.70 excl. VAT
/ Each
£ 8.04 incl. VAT
  • Usually arrives within 14 working days