Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK A0011332 HSS JOBBER DRILL 13/32 LD/245
ROEBUCK A0011332 HSS JOBBER DRILL 13/32 LD/245
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
LD/245
rubix:
023700
Technical specifications
Total length
133
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK A0011332 HSS JOBBER DRILL 13/32 LD/245
Fractional
Technical specifications
Attributes
Total length
133
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.13
excl. VAT
/
Each
£
8.56
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
DORMER A100N13 JOBBER DRILL N13 5966918
GUHRING 00225 002.700 DRILLS OTHER 9002250027000
GUHRING 00329 007.400 TWIST DRILL HSCO 7.400MM TYPE GV 120
DORMER A100N17 JOBBER DRILL N17 5966937
TITEX A1211-4.65 JOBBER DRILLS HSS/HSS-E 5058759
GUHRING 00205 000.370 UNIVERSAL HSS DRILLS 9002050003700
GUHRING 00205 004.150 UNIVERSAL HSS DRILLS 9002050041500
TITEX A1247-2.7 JOBBER DRILLS HSS/HSS-E 5060559
GUHRING 02047 001.500 GT80/P2000 HSCO DRILLS 9020470015000
GUHRING 00223 021.000 TWIST DRILLS
CUTLINE DRILL HSS JOBBER TIN TIP MM 5.5 860694
GUHRING 00658 001.070 GT80/100 COATED DRILLS 9006580010700
ROEBUCK S10.0X160 SDS-PLUS DRILL BIT 10 X 160MM
TITEX A1247-3.8 JOBBER DRILLS HSS/HSS-E 5060575
DORMER A1179.5 STUB DRILL 9.50 MM 5968609