Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00622 004.650 GT80/100 DRILLS 9006220046500
GUHRING 00622 004.650 GT80/100 DRILLS 9006220046500
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006220046500
rubix:
343A6840
ean:
4031093193528
Technical specifications
Drilling diameter
4.65
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00622 004.650 GT80/100 DRILLS 9006220046500
Technical specifications
Attributes
Drilling diameter
4.65
mm
Body material
HSS-Co
Tip angle
130
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.72
excl. VAT
/
Each
£
11.66
incl. VAT
Usually arrives within 14 working days
Select variants (47)
Add to cart
Check our products from related categories
GUHRING 00206 008.000 HSS/HSCO COATED DRILLS 9002060080000
TITEX A1922S-6 DEEP HOLE DRILL 5062696
GUHRING 02047 002.200 GT80/P2000 HSCO DRILLS 9020470022000
DORMER A510 ADX JOBBER DRILL 9.4MM
TITEX A1544-8.7 JOBBER DRILLS HSS/HSS-E 5062137
GUHRING 00617 008.330 HSS/HSCO COATED DRILLS 9006170083300
TITEX A1511-7.7 JOBBER DRILLS HSS/HSS-E 5061706
GUHRING 00605 006.100 TWIST DRILLS
GUHRING 00245 022.200 STANDARD HSS DRILLS 9002450222000
DORMER A9404.4 SERIES DRILL 4.40 MM 5973266
GUHRING 05519 009.100 GU500/GT500 9055190091000
GUHRING 00659 015.500 HSS/HSCO COATED DRILLS 9006590155000
CUTLINE DRILL HSS JOBBER TIN TIP MM 2.4 860663
GUHRING 00206 000.800 HSS/HSCO COATED DRILLS 9002060008000
TITEX A1211TIN-3.4 JOBBER DRILLS HSS/HSS-E 5058925