References
Dormer:A100N12
Rubix:023146
EAN:7320760028735




Technical specifications
| Drilling diameter | 4.8 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 52 mm |
Product details : DORMER A100N12 JOBBER DRILL N12 5966914
Applications
Technical specifications
Attributes
| Drilling diameter | 4.8 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 52 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4.8 mm |
Show UNSPSC/ECL@SS
£ 36.90 excl. VAT
/ 10 pieces
£ 44.28 incl. VAT
- Usually arrives within 14 working days