CUTLINE DRILL - HSS JOBBER MM 7.9 845813
Cylindrical drill bit - hss
See technical informationSee documentsReferences
Superseded Ref:6840882
GISS Cutline:845813
Rubix:845813
EAN:3660338078514


Technical specifications
| Drilling diameter | 7.9 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
Documents
Product details : CUTLINE DRILL - HSS JOBBER MM 7.9 845813
An N type drill bit for most common uses
Technical specifications
Attributes
| Drilling diameter | 7.9 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Angle of helix | 30 ° |
| Tip angle | 118 ° |
| Tail diameter | 7.9 mm |
Show UNSPSC/ECL@SS
£ 3.35 excl. VAT
/ Each
£ 4.02 incl. VAT
- In stock: Next day delivery