Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00218 003.500 HSS/HSCO COATED DRILLS 9002180035000
GUHRING 00218 003.500 HSS/HSCO COATED DRILLS 9002180035000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002180035000
rubix:
343A4887
ean:
4031093046930
Technical specifications
Drilling diameter
3.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00218 003.500 HSS/HSCO COATED DRILLS 9002180035000
Technical specifications
Attributes
Drilling diameter
3.5
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
3.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.28
excl. VAT
/
Each
£
9.94
incl. VAT
Usually arrives within 14 working days
Select variants (32)
Add to cart
Check our products from related categories
DORMER A1171.3 STUB DRILL 1.30 MM 5967805
CUTLINE DRILL - HSS CO5% JOBBER MM 2 845856
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 1.5 860904
DORMER A1475.5 JOBBER DRILL 5.50 MM 7022442
DORMER A52010.8 STUB DRILL 10.80 MM 5970184
GUHRING 00206 009.300 HSS/HSCO COATED DRILLS 9002060093000
TITEX A1222-1/4IN DEEP HOLE DRILL 5059421
GUHRING 00330 005.000 DRILLS OTHER 9003300050000
GUHRING 00205 001.470 UNIVERSAL HSS DRILLS 9002050014700
TITEX A1622-NO27 DEEP HOLE DRILLS HSS-E TYPE UFL 5062518
GUHRING 00535 002.400 GT80/100 DRILLS 9005350024000
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 3.7 860926
DORMER A1256.5X250 SERIES DRILL 6.50 MM X 250 MM 5968897
TITEX A1211-0.23 JOBBER DRILLS HSS/HSS-E 5058385
CUTLINE DRILL - HSS CO5% JOBBER MM 5 845886