CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 1.5 860904
Cylindrical hss drill bit - hss - normal series - zirko bb
See technical informationSee documentsReferences
GISS Cutline:860904
Rubix:860904
EAN:3660338157196


Technical specifications
| Drilling diameter | 1.5 mm |
|---|---|
| Total length | 40 mm |
| Length of cut | 18 mm |
Documents
Product details : CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 1.5 860904
Self-centering drill bit. Lasting more than 30% than other coated HSS drill bits, thanks to its angle of 130° and its Zirko coating, allowing for a more efficient removal of shavings.
Technical specifications
Attributes
| Drilling diameter | 1.5 mm |
|---|---|
| Total length | 40 mm |
| Length of cut | 18 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Coating | zirko bb |
| Angle of helix | 30 ° |
| Tip angle | 130 ° |
| Tail diameter | 1.5 mm |
Show UNSPSC/ECL@SS
£ 1.38 excl. VAT
/ Each
£ 1.66 incl. VAT
- In stock: Next day delivery