GUHRING 00501 005.000 TWIST DRILLS


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9005010050000
rubix:285A6813
ean:4031093147064
brand logo
brand logo
Technical specifications
Drilling diameter5 mm
Total length132 mm
Length of cut87 mm
See all Specifications

Product details : GUHRING 00501 005.000 TWIST DRILLS


Technical specifications


Attributes
Drilling diameter5 mm
Total length132 mm
Length of cut87 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter5 mm
Show UNSPSC/ECL@SS
£ 9.98 excl. VAT
/ Each
£ 11.98 incl. VAT
  • Usually arrives within 14 working days