GUHRING 00305 001.430 HSS/HSCO COATED DRILLS 9003050014300

Twist drill DIN338N HSSE

See technical information

References

Gühring:305 1.430
Rubix:344A7249
Manufacturer :9003050014300
EAN:4031093091756

Technical specifications

Drilling diameter1.43 mm
Total length40 mm
Length of cut18 mm
See all Specifications

Product details : GUHRING 00305 001.430 HSS/HSCO COATED DRILLS 9003050014300


Jobber drill with cyl. shank Design: Right cutting, with precision ground point. Normal angle of rake, core thickness thicker than normal and normal core gradient. Application: Particularly suitable for alloyed/non-alloyed steels and casting types above 800 N/mm² in strength, hot and cold work steels, roller bearing steels, high-alloy steels, tempered steels and case hardening steels.

Technical specifications


Attributes
Drilling diameter1.43 mm
Total length40 mm
Length of cut18 mm
Shank typecylindrical
Cutting materialhss-co
Tip angle118 °
Tail diameter1.43 mm
£ 9.39 excl. VAT
/ Each
£ 11.27 incl. VAT
  • Usually arrives within 14 working days