GUHRING 00535 002.000 TWIST DRILL HSS 2.000MM 340 TYPE GT 100 BRIGHT


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9005350020000
rubix:210A1640
ean:4031093159852
brand logo
brand logo
Technical specifications
Drilling diameter2 mm
Total length85 mm
Length of cut56 mm
See all Specifications

Product details : GUHRING 00535 002.000 TWIST DRILL HSS 2.000MM 340 TYPE GT 100 BRIGHT


Technical specifications


Attributes
Drilling diameter2 mm
Total length85 mm
Length of cut56 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter2 mm
Show UNSPSC/ECL@SS
£ 8.45 excl. VAT
/ Each
£ 10.14 incl. VAT
  • Usually arrives within 14 working days